CHAIN,3/8IN,GR43,POLISHED,200FT DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,3/8IN,GR43,POLISHED,200FT DR

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK678133
  • Mfr. Model # 678133
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.6 lbs

Product Details

Gr-43, commonly called High Test, is manufactured to meet ASTM & NACM specifications. Typical uses include container securement, logging, towing, and marine industry. Gr-43 is available in many finishes and package configurations. Gr-43 is not to be used for overhead lifting.

Technical Specs

  • Finish Self Colored
  • Length 200 ft.
  • Material Steel
  • Grade 43
  • Item Chain
  • Standards ASTM and NACM
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list