Skip Content
CHAIN,3/8IN,GR30,ZP,60FT PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,3/8IN,GR30,ZP,60FT PAIL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671413
  • Mfr. Model # 671413
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.12 lbs

Product Details

The CM G-30 Chain, commonly called Proof Coil, is manufactured to meet ASTM & NACM specifications. Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc. Gr-30 is available in a wide assortment of finishes an

Technical Specs

  • Finish Zinc Plated
  • Length 60 ft.
  • Material Steel
  • Grade 30
  • Item Proof Coil Chain
  • Trade Size 3/8"
  • Standards ASTM and NACM
  • Working Load Limit 2650 lb.
  • Welding Type Welded
  • For Lifting No
  • Chain Classification Coil
  • Chain Link Style Straight
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list