CHAIN 3/8IN GR30 GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 3/8IN GR30 GALVANIZED

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671393
  • Mfr. Model # 671393
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 289.0 lbs

Product Details

Grade 30 regular link chain, manufactured from carbon steel with satin finish, 1/4T. Used for guard rail chains, towing and logging chains and various other industrial and agricultural applications.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Item Proof Coil Chain
  • Material Carbon steel
  • Standards ASTM and NACM
  • Working Load Limit 2650 lb.
  • Grade 30
  • Welding Type Welded
  • Length 200 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list