Skip Content
CHAIN 3/4IN GR30 SELF/COL 100FT DRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 3/4IN GR30 SELF/COL 100FT DRM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671047
  • Mfr. Model # 671047
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 628.0 lbs

Product Details

Grade 30 regular link chain, manufactured from carbon steel with satin finish, 3/4T. Used for guard rail chains, towing and logging chains and various other industrial and agricultural applications.

Technical Specs

  • Finish Self Colored
  • Item Proof Coil Chain
  • Material Carbon steel
  • Length 100 ft.
  • Grade 30
  • Standards ASTM and NACM
  • Welding Type Welded
  • Working Load Limit 10,600 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list