Skip Content
CHAIN 3/16IN GR30 ZINC 850FT DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 3/16IN GR30 ZINC 850FT DRUM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671440
  • Mfr. Model # 671440
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 633.0 lbs

Product Details

Grade 30 regular link chain, manufactured from carbon steel with satin finish, 1/4T. Used for guard rail chains, towing and logging chains and various other industrial and agricultural applications.

Technical Specs

  • Finish Zinc Plated
  • Item Proof Coil Chain
  • Length 850 ft.
  • Material Steel
  • Standards ASTM and NACM
  • Grade 30
  • Welding Type Welded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list