Skip Content
CHAIN 3/16IN GR30 GALV 850FT DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 3/16IN GR30 GALV 850FT DRUM

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK671340
  • Mfr. Model # 671340
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 0.371 lbs

Product Details

Grade 30 regular link chain, manufactured from carbon steel with satin finish, 1/4T. Used for guard rail chains, towing and logging chains and various other industrial and agricultural applications.

Technical Specs

  • Finish Hot Dipped Galvanized
  • Length 850 ft.
  • Grade 30
  • Item Proof Coil Chain
  • Standards ASTM and NACM
  • Welding Type Welded
  • Material Carbon steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list