Skip Content
CHAIN,2IN X 300FT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,2IN X 300FT,RED

MR. CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CDV2
  • Mfr. Model # 6CDV2
  • UNSPSC # 46151507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.75 lbs

Technical Specs

  • Colour Red
  • Finish Gloss
  • For Use With Stanchion
  • Item 2" Plastic Chain
  • Length 300 ft.
  • Material Polyethylene
  • Size 2"
  • Application Outdoor or Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list