Skip Content
CHAIN,250FT L,8800LBS,3/8",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,250FT L,8800LBS,3/8",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5510424
  • Mfr. Model # 5510424
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 380.0 lbs

Technical Specs

  • Length 250 ft.
  • Item Chain
  • Grade 100
  • Trade Size 3/8"
  • Material Alloy Steel
  • Standards NACM, ASTM and O.S.H.A.
  • Working Load Limit 8800 lb.
  • Welding Type Welded
  • For Lifting Yes
  • Links per Foot 10
  • Finish Black Thermadep
  • Chain Item Chain
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list