Skip Content
CHAIN,250FT L,7100LBS,3/8",GR80,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,250FT L,7100LBS,3/8",GR80,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5050424
  • Mfr. Model # 5050424
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1897
  • Shipping Weight 369.0 lbs

Technical Specs

  • Item Chain
  • Length 250 ft.
  • Material Alloy Steel
  • Grade 80
  • Standards NACM, ASTM and O.S.H.A.
  • Trade Size 3/8"
  • Links per Foot 10
  • Working Load Limit 7100 lb.
  • Welding Type Welded
  • For Lifting Yes
  • Finish Black Thermadep
  • Chain Item Chain
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list