Skip Content
CHAIN,250FT L,5700LB,5/16",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,250FT L,5700LB,5/16",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5510324
  • Mfr. Model # 5510324
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 280.0 lbs

Technical Specs

  • Item Chain
  • Grade 100
  • Material Alloy Steel
  • Length 250 ft.
  • Trade Size 5/16"
  • Standards NACM, ASTM and O.S.H.A.
  • Working Load Limit 5,700 lbs.
  • Links per Foot 12 - 13
  • For Lifting Yes
  • Welding Type Welded
  • Finish Black Thermadep
  • Chain Link Style Straight
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list