CHAIN 24 IN LOOP AND FLAP BLK FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 24 IN LOOP AND FLAP BLK FRONT

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0001-117
  • Mfr. Model # 0001-117
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 2232
  • Shipping Weight 0.91 lbs

Product Details

Key Reel, Stainless Steel Chain, Ext. Length 24 In., Retraction Force 8 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Tab to Prevent Uniform Damage, Color Black, Includes Uniform Protection Flap

Technical Specs

  • Item #1BSC-F, SS Chain, Belt Loop, Split Ring and Flap
  • Colour Black
  • Extended Length 24"
  • Fits Belts Up To 2-1/4"
  • Includes Uniform Protection Flap
  • Features Tab to Prevent Uniform Damage
  • Type Stainless Steel Chain
  • Case Size 2"
  • Construction Leather
  • Ring Type Split
  • Ring Size 1-1/8"
  • Retraction Force 8 oz.
  • Attachment Type Large Belt Loop

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list