CHAIN,200FT L,22600LB,5/8",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,200FT L,22600LB,5/8",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5510823
  • Mfr. Model # 5510823
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 757.0 lbs

Technical Specs

  • Length 200 ft.
  • Item Chain
  • Material Alloy Steel
  • Standards NACM, ASTM and O.S.H.A.
  • Trade Size 5/8"
  • Grade 100
  • Working Load Limit 22,600 lbs.
  • Welding Type Welded
  • For Lifting Yes
  • Links per Foot 6
  • Finish Black Thermadep
  • Chain Link Style Straight
  • Chain Item Chain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list