Skip Content
CHAIN,200FT L,18100LBS,5/8",GR80,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,200FT L,18100LBS,5/8",GR80,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5050823
  • Mfr. Model # 5050823
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1897
  • Shipping Weight 725.0 lbs

Technical Specs

  • Material Alloy Steel
  • Item Chain
  • Grade 80
  • Length 200 ft.
  • Trade Size 5/8"
  • Standards NACM, ASTM and O.S.H.A.
  • Working Load Limit 18,100 lbs.
  • Links per Foot 6
  • Welding Type Welded
  • For Lifting Yes
  • Finish Black Thermadep
  • Chain Item Chain
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list