CHAIN,1IN,GR80,PER METRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,1IN,GR80,PER METRE

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK607101
  • Mfr. Model # 607101
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The life and strength of Herc-Alloy 800 chain slings depend on proper inspection, maintenance and use. For additional information, refer to ASME B30.9 and OSHA 1910.184.

Technical Specs

  • Finish Self Colored
  • Length 1 m
  • Grade 800
  • Material Steel
  • Item Herc-Alloy 800 Chain
  • Working Load Limit 47,700 lbs.
  • Standards ASME B30.9 and OSHA 1910.184

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list