!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN,1IN,GR80,100FT,DRUM

CHAIN,1IN,GR80,100FT,DRUM

CM

CHAIN,1IN,GR80,100FT,DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN,1IN,GR80,100FT,DRUM

CHAIN,1IN,GR80,100FT,DRUM

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK677019
  • Mfr. Model # 677019
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 995.0 lbs

Product Details

The life and strength of Herc-Alloy 800 chain slings depend on proper inspection, maintenance and use. For additional information, refer to ASME B30.9 and OSHA 1910.184.

Technical Specs

  • Grade 80
  • Finish Self Coloured
  • Length 100 ft.
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list