Skip Content
CHAIN,1640FT L,4300LB,9/32",G100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,1640FT L,4300LB,9/32",G100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO8611944
  • Mfr. Model # 8611944
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 1232.0 lbs

Technical Specs

  • Item Chain
  • Length 1,640 ft.
  • Material Alloy Steel
  • Trade Size 9/32"
  • Links per Foot 15
  • Standards NACM, ASTM and O.S.H.A.
  • Grade 100
  • Working Load Limit 4300 lb.
  • For Lifting Yes
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list