Skip Content
CHAIN,131FT L,42700LB,7/8",GR100,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN,131FT L,42700LB,7/8",GR100,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO8611964
  • Mfr. Model # 8611964
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1898
  • Shipping Weight 1072.0 lbs

Technical Specs

  • Item Chain
  • Standards NACM, ASTM and O.S.H.A.
  • Grade 100
  • Trade Size 7/8"
  • Material Alloy Steel
  • Length 131 ft.
  • Link Type Oblong
  • Working Load Limit 42,700 lbs.
  • Links per Foot 4.5
  • For Lifting Yes
  • Welding Type Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list