CHAIN,100FT L,28300LBS,3/4",GR80,A STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN,100FT L,28300LBS,3/4",GR80,A STEEL

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTO5050923
  • Mfr. Model # 5050923
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1897
  • Shipping Weight 575.0 lbs

Technical Specs

  • Item Chain
  • Length 100 ft.
  • Material Alloy Steel
  • Grade 80
  • Trade Size 3/4"
  • Standards NACM, ASTM and O.S.H.A.
  • For Lifting Yes
  • Working Load Limit 28,300 lbs.
  • Links per Foot 5
  • Welding Type Welded
  • Finish Black Thermadep
  • Chain Item Chain
  • Chain Link Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list