CHAIN 100 GRADE 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 100 GRADE 5/8

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK607363
  • Mfr. Model # 607363
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CM G-100 Chain meets or exceeds many national and international standards. 25% higher working load limit when compared to Grade 80. Environmentally friendly gray coating for distinct appearance, ease of identification. Certification included with every dr

Technical Specs

  • Finish Self Colored
  • Length 1 m
  • Material Steel
  • Grade 1000
  • Item Herc-Alloy 1000 Chain
  • Standards ASTM A973 and NACM
  • Working Load Limit 22,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list