Skip Content
CHAIN 100 GRADE 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 100 GRADE 1/2

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK677315
  • Mfr. Model # 677315
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1898
  • Shipping Weight 738.0 lbs

Product Details

Meets or exceeds many national and international standards. 25% higher working load limit when compared to Grade 80. Environmentally friendly gray coating for distinct appearance, ease of identification. Certification included with every drum. 100% proof

Technical Specs

  • Length 300 ft.
  • Material Steel
  • Grade 1000
  • Item Herc-Alloy 1000 Chain
  • Standards ASTM A973 and NACM
  • Working Load Limit 6804kg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list