Skip Content
Discontinued with Replacement
CHAIN 1.5IN WHT 100FT/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHAIN 1.5IN WHT 100FT/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY78235
  • Mfr. Model # 78235
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2381
  • Shipping Weight 4.69 lbs
Suggested Replacement Product
1-1/2IN PLASTIC CHAIN WHITE 100FT

Price: NA

Product Details

Bradylink(R) warning chain is a B-900 polyethylene. 100 feet per package, 1-1/2 inch, colour white.

Technical Specs

  • Colour White
  • Application Outdoor or Indoor
  • For Use With Indoor Use Only
  • Includes 36 Links Per Package for Chain
  • Item Plastic Chain
  • Length 100 ft.
  • Material Polyethylene
  • Size 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list