CHAIN 1/4IN GR70 TRANSPORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHAIN 1/4IN GR70 TRANSPORT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK678531
  • Mfr. Model # 678531
  • UNSPSC # 31151601
  • CATALOGUE PAGE # 1897
  • Shipping Weight 592.0 lbs

Product Details

Grade 70 chain meets transportation load binding regulations where applicable, gold, 1/4T. A high strength, hardened and tempered chain made from special analysis steel.

Technical Specs

  • Chain Classification Transport
  • Finish Zinc Plated with Gold Chromate Finish
  • Item Transport Binding Chain
  • Length 800 ft.
  • Grade 70
  • Material Carbon steel
  • Welding Type Welded
  • Standards ASTM,NACM,FMCSA and CVSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list