CHAIN 1/4IN GR30 REG LINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CHAIN 1/4IN GR30 REG LINK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK9100315
  • Mfr. Model # 9100315
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

The CM G-30 Chain, commonly called Proof Coil, is manufactured to meet ASTM & NACM specifications. Typical uses include barrier chains, trailer safety chains, light construction, marine industry, etc. Gr-30 is available in a wide assortment of finishes an

Technical Specs

  • Finish Self Coloured
  • Material Steel
  • Length 918 ft.
  • Grade 30
  • Chain Classification Proof Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list