Skip Content
CHAIN 1/4 GR30 PROOF COIL ZP 140FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHAIN 1/4 GR30 PROOF COIL ZP 140FT

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3804-0016-140
  • Mfr. Model # 3804-0016-140
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Item Grade 30 Chain
  • Length 140 ft.
  • Material Low Carbon, Zinc Plated
  • Trade Size 1/4"
  • Standards NACM
  • Working Load Limit 1,300 lbs.
  • Chain Classification Proof Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list