!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHAIN,1/2IN,GR43,SLF/COL

CHAIN,1/2IN,GR43,SLF/COL

CM

CHAIN,1/2IN,GR43,SLF/COL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN,1/2IN,GR43,SLF/COL

CHAIN,1/2IN,GR43,SLF/COL

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK678145
  • Mfr. Model # 678145
  • UNSPSC # 31151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 556.0 lbs

Product Details

Gr-43, commonly called High Test, is manufactured to meet ASTM & NACM specifications. Typical uses include container securement, logging, towing, and marine industry. Gr-43 is available in many finishes and package configurations. Gr-43 is not to be used

Technical Specs

  • Chain Item Chain
  • For Lifting No
  • Chain Classification High Test
  • Length 200 ft.
  • Finish Self Colored
  • Standards ASTM and NACM
  • Welding Type Welded
  • Grade 43
  • Trade Size 1/2"
  • Working Load Limit 9200 lb.
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list