CG40 WOMENS CG H.D. GLOVE SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CG40 WOMENS CG H.D. GLOVE SM

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG40-75-510
  • Mfr. Model # CG40-75-510
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Gloves
  • Application Work
  • Colour Black
  • Size Small
  • Closure Type Hook & Loop
  • Back Material Leather/TPR
  • Palm Material Genuine Leather
  • Thumb Style Full
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material Thread
  • Palm Construction Genuine Leather w/EVA Pad
  • Sub-Category Womens Genuine Leather
  • Finger Style Full Finger, TPR Rubber Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list