Skip Content
CG40 WOMENS CG H.D. GLOVE MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CG40 WOMENS CG H.D. GLOVE MD

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG40-75-520
  • Mfr. Model # CG40-75-520
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black/Brown
  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Material Handling, Hardware, Construction, Petrochemical, Heavy Equipment Operation
  • Item Mechanics Gloves
  • Size M
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Lining Tricot
  • Back Material Leather/TPR/Mesh
  • Thumb Style Reinforced
  • Palm Construction Genuine Leather
  • Knuckle Padding Material TPR
  • Stitching Material Nylon
  • Finger Style Full/Reinforced Fingertips
  • Sub-Category Women's General Utility
  • Palm Material Chromium Free Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list