CG40 WOMENS CG H.D. GLOVE LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CG40 WOMENS CG H.D. GLOVE LG

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG40-75-530
  • Mfr. Model # CG40-75-530
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Material Handling, Hardware, Construction, Petrochemical, Heavy Equipment Operation
  • Colour Black/Brown
  • Item Mechanics Gloves
  • Cuff Hook-and-Loop
  • Size L
  • Closure Type Hook-and-Loop
  • Back Material Leather/TPR/Mesh
  • Lining Tricot
  • Thumb Style Reinforced
  • Palm Construction Genuine Leather
  • Knuckle Padding Material TPR
  • Stitching Material Nylon
  • Sub-Category Women's General Utility
  • Finger Style Full/Reinforced Fingertips
  • Palm Material Chromium Free Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list