Skip Content
Discontinued with Replacement
CG40 SAFETY H.D. HI-VIZ GLOVE SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CG40 SAFETY H.D. HI-VIZ GLOVE SM

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG40-91-008
  • Mfr. Model # CG40-91-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
MECHANICS GLOVE S CLOSURE TPR PR

Price: NA

Technical Specs

  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Hunting
  • Item Mechanics Gloves
  • Colour High Visibility Yellow/Tan
  • Size S
  • Closure Type Hook-and-Loop
  • Cuff Hook-and-Loop
  • Lining Tricot
  • Back Material Leather/TPR/Mesh
  • Knuckle Padding Material TPR
  • Palm Construction Genuine Leather
  • Thumb Style Reinforced
  • Stitching Material Nylon
  • Finger Style Full/Reinforced Fingertips
  • Sub-Category Leather
  • Palm Material Chromium Free Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list