Skip Content
CFTBORE CP CSS-28 BF 5/8 X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CFTBORE CP CSS-28 BF 5/8 X1/2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFCSS91715
  • Mfr. Model # CSS91715
  • UNSPSC # 23241603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Counter Bore
  • Application Carbon Steel, Alloy-Tool Steel, Cast Iron
  • Material High Speed Steel
  • Finish Bright
  • Number of Pieces 1
  • Style 183
  • Sizes Included 7/16" x 5/8" x 1/2"
  • Screw Size 7/16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list