CFM/CMM THERMO-ANEMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CFM/CMM THERMO-ANEMOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTAN100
  • Mfr. Model # AN100
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 1250
  • Shipping Weight 1.8 lbs

Product Details

CFM/CMM THERMO-ANEMOMETER

Technical Specs

  • Includes Vane Sensor, Battery, Protective Rubber Holster, Carrying Case and Instructions
  • Temp. Range 14 Degrees F - 140 Degrees F
  • Item Anemometer
  • Data Logging No
  • Display LCD
  • Power Source 9 V Battery
  • Resolution 1 FPM
  • Temp. Accuracy +/-4 Degrees F
  • Velocity (FPM) 80 - 5906
  • Data Hold Yes
  • Auto Power Off Yes
  • Probe Size 2.83" dia.
  • Velocity (MPS) 0.4 to 30
  • Velocity (Knots) 0.8 - 58.3
  • Velocity (KPH) 1.4 - 108
  • Air Volume 0 - 9999 CFM
  • Air Velocity Accuracy +/-3%
  • Humidity Sensing No
  • Cord Length 3.9 ft.
  • Special Features Simultaneous Display of Ambient Temperature and Air Flow or Air Velocity
  • Manufacturers Warranty Length 1 yr.
  • Battery Life Approx 80 hr. Without Backlight
  • Sensing Method Rotating Vane and Thermistor
  • Velocity (MPH) 0.9 to 67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list