Skip Content
CFL,INCANDESCENT,PRESET SLIDE DIMME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CFL,INCANDESCENT,PRESET SLIDE DIMME

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36N345
  • Mfr. Model # 36N345
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes 3 Colors in One Part Number
  • Colour White, Ivory and Light Almond
  • Item CFL,Incandescent and LED Prese Slide Dimmer
  • Voltage 120
  • Description/Special Features Can Be Wired Up as Single Pole or 3-Way. Can be used on Incandescent, CFL, or LED Loads
  • Lamp Type Incandescent, CFL, or LED
  • Switch Type SureSlide with Push Button
  • Wall Box Size Single Gang Box
  • Wall Plate Decora Style, Not Included
  • Standards UL & CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list