Skip Content
CFL,INCANDESCENT,+ LED DIMMER,1 POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CFL,INCANDESCENT,+ LED DIMMER,1 POL

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36N344
  • Mfr. Model # 36N344
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Item CFL,Incandescent and LED Dimmer
  • Includes On/Off Switch that Preserves the Selected Brightness Setting
  • Description/Special Features Can Be Wired Up as Single Pole or 3-Way. Can be used on Incandescent, CFL, or LED Loads
  • Lamp Type Incandescent, CFL, or LED
  • Voltage 120
  • Switch Type SureSlide
  • Wall Box Size Single Gang Box
  • Standards UL & CSA
  • Wall Plate Decora Style, Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list