CFL BALLAST,ELECTRONIC,68W,120 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CFL BALLAST,ELECTRONIC,68W,120 TO 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16X955
  • Mfr. Model # 16X955
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1162
  • Shipping Weight 1.4 lbs

Product Details

CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 68, Voltage 120 to 277, Min. Starting Temp. 0 Degrees F, Base Type 4 Pin, Start Type Instant, Number of Lamps 1 or 2, Ballast Factor 0.88, Power Factor 0.99, Length 9-1/2 In., Wi

Technical Specs

  • Height 1-9/64"
  • Dimension Reference D5
  • Item CFL Ballast
  • Width 1-45/64"
  • Length 9-1/2"
  • Base Type 4 Pin
  • Ballast Type Electronic
  • Power Factor 0.99
  • Input Watts 68
  • Ballast Factor 0.88
  • Wiring Type Parallel
  • Number of F18BX Lamps 1 or 2
  • Ballast Family LumaPro(R)
  • Number of F40BX Lamps 1 or 2
  • Number of F39BX Lamps 1 or 2
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Ballast Start Type Instant
  • Ballast Voltage 120 - 277
  • Ballast Lamp Type Compact Fluorescent
  • Ballast Max. Lamp Watts 68
  • Ballast Max. Number of Lamps 2
  • Ballast Item CFL Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list