CFL BALLAST,ELECTRONIC,41W,120 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CFL BALLAST,ELECTRONIC,41W,120 TO 2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16X959
  • Mfr. Model # 16X959
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1162
  • Shipping Weight 0.85 lbs

Product Details

CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 41, Voltage 120 to 277, Min. Starting Temp. -4 Degrees F, Base Type 4 Pin, Start Type Program Rapid, Number of Lamps 1 or 2, Ballast Factor 1.1, Power Factor Greater Than 0.98, L

Technical Specs

  • Length 4-59/64"
  • Dimension Reference D2
  • Height 1-9/64"
  • Item CFL Ballast
  • Width 2-1/2"
  • Base Type 4 Pin
  • Ballast Type Electronic
  • Power Factor Greater Than 0.98
  • Input Watts 41
  • Wiring Type Series
  • Ballast Factor 1.1
  • Number of F13DBX Lamps 1 or 2
  • Light Output Normal
  • Number of F18DBX Lamps 1 or 2
  • Ballast Family LumaPro(R)
  • Min. Starting Temp. -4 Degrees F
  • Ballast Start Type Program Rapid
  • Ballast Max. Lamp Watts 41
  • Ballast Lamp Type Compact Fluorescent
  • Ballast Voltage 120 - 277
  • Ballast Max. Number of Lamps 2
  • Ballast Item CFL Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list