CFL BALLAST,ELECTRONIC,14W,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CFL BALLAST,ELECTRONIC,14W,120V

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16X951
  • Mfr. Model # 16X951
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1162
  • Shipping Weight 0.6 lbs

Product Details

CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(r), Input Watts 14, Voltage 120, Min. Starting Temp. 32 Degrees F, Base Type 4 Pin, Start Type Rapid, Number of Lamps 1, Ballast Factor 0.9, Power Factor 0.5, Length 3-29/32 In., Width 2-1/16 In

Technical Specs

  • Height 1-3/16"
  • Dimension Reference D1
  • Length 3-29/32"
  • Item CFL Ballast
  • Width 2-1/16"
  • Ballast Type Electronic
  • Input Watts 14
  • Base Type 4 Pin
  • Power Factor 0.5
  • Wiring Type Series
  • Light Output Normal
  • Number of F13DBX Lamps 1
  • Ballast Factor 0.9
  • Ballast Family LumaPro(R)
  • Min. Starting Temp. 32 Degrees F
  • Ballast Start Type Rapid
  • Ballast Voltage 120
  • Ballast Lamp Type Compact Fluorescent
  • Ballast Max. Lamp Watts 14
  • Ballast Max. Number of Lamps 1
  • Ballast Item CFL Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list