Skip Content
CFL BALLAST,ELECTROMAGNETIC,10W,120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CFL BALLAST,ELECTROMAGNETIC,10W,120

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUL7
  • Mfr. Model # 1XUL7
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Dimension Reference A17
  • Number of Lamps 1
  • Width 1-1/8"
  • Height 1-3/8"
  • Item CFL Ballast
  • Base Type 2 Pin
  • Length 2-3/8"
  • Input Watts 10
  • Ballast Type Magnetic
  • Power Factor 0.53
  • Start Type Preheat
  • Voltage 120
  • Ballast Factor 0.88
  • Min. Starting Temp. 25 Degrees F
  • Ballast Voltage 120
  • Ballast Start Type Preheat
  • Ballast Max. Lamp Watts 10
  • Ballast Item CFL Ballast
  • Ballast Max. Number of Lamps 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List