Skip Content
CF8M SS BALL VALVE,FNPT,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CF8M SS BALL VALVE,FNPT,1 IN

NAVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C482
  • Mfr. Model # 30C482
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Features ISO Mounting Pad
  • Item Ball Valve
  • Handle Type Locking Lever
  • Ball Material CF8M Stainless Steel
  • Body Material CF8M Stainless Steel
  • Body Style Inline
  • Pipe Size 1"
  • Temp. Range -20 Degrees to 500 Degrees F
  • Seat Material PTFE
  • Stem Material Stainless Steel
  • Standards ASME B16.34
  • Port Full
  • Max. Pressure 2000 psi WOG
  • Compliance NACE MR0175, ISO 15156
  • Handle Material Stainless Steel with PVC Grip
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 250 psi WSP
  • Valve Structure 3-Piece
  • Valve Basic Body Material CF8M Stainless Steel
  • Stem Type Positive Retained
  • Body Seal Material Graphite
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list