CF8M SS BALL VALVE,FLANGED,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CF8M SS BALL VALVE,FLANGED,1/2 IN

NAVCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30C463
  • Mfr. Model # 30C463
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Features 150# Flanged and ISO Mounting Pad
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees to 500 Degrees F
  • Item Ball Valve
  • Ball Material CF8M Stainless Steel
  • Body Style Inline
  • Body Material CF8M Stainless Steel
  • Pipe Size 1/2"
  • Seat Material PTFE
  • Standards ASME B16.34
  • Handle Material Stainless Steel with PVC Grip
  • Stem Material Stainless Steel
  • Max. Pressure 285 psi WOG
  • Port Standard
  • Connection Type Flanged x Flanged
  • Max. Steam Pressure 250 psi WSP
  • Compliance NACE MR0175, ISO 15156
  • Valve Structure 1-Piece
  • Valve Basic Body Material CF8M Stainless Steel
  • Stem Type Positive Retained
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list