Skip Content
CETANE IMPROVER 8 PLUS 946 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CETANE IMPROVER 8 PLUS 946 ML

FPPF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPP00422
  • Mfr. Model # 00422
  • UNSPSC # 1993
  • CATALOGUE PAGE # 2983
  • Shipping Weight 27.0 lbs

Technical Specs

  • Type Fuel Additive
  • For Use With Diesel Fuel
  • Item Cetane Improver
  • Application Fuel Treatment
  • Container Size 946 mL
  • Dissolves No
  • VOC Content 100%
  • Freezing Point (F) Less Than-22 Degrees
  • Boiling Point (F) 320 Degrees
  • Green Certification or Other Recognition Biobased with a Minimum 73% of Total Weight of Organic Carbon as per ASTM D6866
  • Green Environmental Attribute 100% Total Recycled Content

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List