Skip Content
CERAMIC WELD BACKING RND 1-1/8IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMIC WELD BACKING RND 1-1/8IN. L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW26FL42
  • Mfr. Model # 26FL42
  • UNSPSC # 23171529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Length 1-1/8"
  • Item Ceramic Weld Backing
  • Diameter 5/16"
  • Feet per Box 36
  • Backing Type Round, SC-B6 8MM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list