Skip Content
CERAMIC WELD BACKING RADIUS 1 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMIC WELD BACKING RADIUS 1 IN. L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW26FL38
  • Mfr. Model # 26FL38
  • UNSPSC # 23171529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Item Ceramic Weld Backing
  • Length 1"
  • Width 1-1/16"
  • Thickness 5/16"
  • Backing Type 215 Radius, SC-A3
  • Feet per Box 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list