CERAMIC ROUND BASE MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CERAMIC ROUND BASE MAGNET

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE682
  • Mfr. Model # E682
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.54 lbs

Product Details

Nickel plated steel pot with ceramic magnet. Outside diameter 2.63 inches/66.8mm. Height 0.38 inches/9.7mm. Max pull 82 lbs./37.2 kg.

Technical Specs

  • Material Ceramic
  • Hole Dia. 0.25"
  • Overall Height 0.38"
  • Item Pot Magnet
  • Overall Length 2.63"
  • Overall Width 2.63"
  • Thickness 0.38"
  • Diameter 2.63"
  • Casing Material Nickel Plated Mild Steel
  • Max. Pull 82 lbs.
  • Stability Temp. 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list