Skip Content
CERAMIC ROUND BASE MAGNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMIC ROUND BASE MAGNET

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECLE681
  • Mfr. Model # E681
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 656
  • Shipping Weight 0.28 lbs

Product Details

Nickel plated steel pot with ceramic magnet. Outside diameter 2.03 inches/51.6mm. Height 0.31 inches/7.9mm. Max pull 38 lbs./17.2 kg.

Technical Specs

  • Material Ceramic
  • Hole Dia. 0.19"
  • Overall Length 2.03"
  • Item Pot Magnet
  • Overall Width 2.03"
  • Overall Height 0.31"
  • Thickness 0.31"
  • Diameter 2.03"
  • Max. Pull 38 lbs.
  • Casing Material Nickel Plated Mild Steel
  • Stability Temp. 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list