Skip Content
CERAMIC NOZZLE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMIC NOZZLE KIT

ALC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E770
  • Mfr. Model # 15E770
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Blasting Gun
  • Min. CFM @ 80 PSI 15
  • Includes 2 Nozzles, Airjet, Wrench
  • Material Ceramic
  • Item Ceramic Nozzle Kit
  • Size 13/64"
  • Blasting Accessory Grouping Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list