CERAMIC INFRARED HEATER,240V,1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CERAMIC INFRARED HEATER,240V,1000W

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LRT7
  • Mfr. Model # 2LRT7
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Mfr No. CRA10004, CRA10012, CRA10020, CRA10028, CRA10152
  • Height 1-3/8"
  • Includes Ceramic Bead Insulated Wires
  • Item Ceramic Infrared Heater Element
  • Length 9-21/32"
  • Width 2-3/8"
  • Watts 1000W
  • Voltage 240V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list