Skip Content
CERAMIC,ENCASED ROUND BASE,11 LB. P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMIC,ENCASED ROUND BASE,11 LB. P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E773
  • Mfr. Model # 10E773
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.08 lbs

Product Details

Encased Round Base Magnet, Material Ceramic, Max. Pull 11 lb., Thickness 0.187 In., Diameter 1-1/4 In., Hole Dia. 1/8 In., Stability Temp. 32 Degrees to 180 Degrees F.

Technical Specs

  • Thickness 0.187"
  • Hole Dia. 0.125"
  • Item Encased Round Base Magnet
  • Material Ceramic
  • Diameter 1.250"
  • Max. Pull 11 lbs.
  • Stability Temp. 32 Degrees - 180 Degrees F
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list