Skip Content
CERAMIC BRAKE LUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CERAMIC BRAKE LUBE

ULTRA SLICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML24128
  • Mfr. Model # 24128
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Purple
  • Item Brake Lubricant
  • Specific Gravity 0.94
  • Features 100% Synthetic Formula Loaded With Ceramic Solids
  • Standards 2012 OSHA Hazard Communication Standard
  • Flash Point Greater Than 260 Degrees C COC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list