CERAMIC 8,DISC,0.5 LB. PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CERAMIC 8,DISC,0.5 LB. PULL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E780
  • Mfr. Model # 10E780
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 1.0 lbs

Product Details

Disc Magnet, Material Grade 8 Ceramic Disc, Max. Pull 0.5 lb., Thickness 0.187 In., Diameter 1/2 In., Stability Temp. 400 Degrees F.

Technical Specs

  • Item Disc Magnet
  • Material Grade 8 Ceramic Disc
  • Thickness 0.187"
  • Diameter 1/2"
  • Stability Temp. 400 Degrees F
  • Max. Pull 0.5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list