Skip Content
CERAMIC 5,RING,7.8 LB. PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CERAMIC 5,RING,7.8 LB. PULL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E796
  • Mfr. Model # 10E796
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.65 lbs

Product Details

Ring Magnet, Material Grade 5 Ceramic Ring, Max. Pull 7.8 lb., Thickness 0.437 In., Diameter 3-3/8, Hole Dia. 1-9/32 In., Stability Temp. 400 Degrees F.

Technical Specs

  • Item Ring Magnet
  • Material Grade 5 Ceramic Ring
  • Thickness 0.44"
  • Hole Dia. 1-9/32"
  • Diameter 3-3/8"
  • Max. Pull 7.8 lbs.
  • Stability Temp. 400 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list